DESCRIPTION

  • Ideal for use with safety/interlock switches
  • Low cost, lockout relay
  • Power consumption of 2 W during lockout
  • Replaces impedance relay series 84 and 93

International Controls & Measure 2A Lockout Relay

IICM220B

Volts:

30V

SPECIFICATIONS

AMP
2
Brand Model Compatibility
Impedance Relay Series 84 and 93
Height
1-1/4 in
Length
2 in
Volts
30V
Watts
2
Width
2 in

Starting at
$28.72
EACH
  • QUANTITY