Cooling Control Module with Fan Delay Replacement for Carrier OEM
Cooling Control Module with Fan Delay Replacement for Carrier OEM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral low voltage terminal board with field thermostat wiring
- Interlock circuitry prevents 2nd and 3rd stage electric heat energization without proper fan operation
- Cooling control module with fan delay
- Includes electronic air cleaner output, high power relay output, DC output for fan relays and 1st stage of electric heater control
Specifications
- AMP:
- 10, 20
- Brand Model Compatibility:
- Carrier HK61GA001 Blower
- Control Board Type:
- Fan
- Height:
- 1-3/5 in
- Length:
- 3-3/4 in
- Product Type:
- Fan Blade
- UL Listed:
- No
- Volts:
- 18-30V
- Width:
- 8 in