Universal Intermittent Ignition Control Board
This product has been replaced by
Manufacturer Part #ICM2918
Universal Intermittent Ignition Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal intermittent pilot gas ignition control
- Provides ignition sequence, flame monitoring and safety shutoff for single/dual rod intermittent pilot control applications
- Replacement control for Honeywell, White Rodgers, Robertshaw and others
- Works with or without vent damper connected
- Works with both natural or LP gas systems
- Switch selectable pre-purge and ignition time trials with permanent lock
- For gas fired furnaces, boilers and other heating appliances
Specifications
- AMP:
- 0.3
- Brand Model Compatibility:
- Honeywell S8610U Pilot
- Control Board Type:
- Ignition
- Height:
- 2 in
- Length:
- 4 in
- Type:
- IICM290A
- Volts:
- 24V
- Width:
- 5-1/2 in