DESCRIPTION

  • Bright LED indicators for on and fault
  • Epoxy encapsulated for moisture protection
  • Low cost 3 phase protection for single side
  • Monitors for phase reversal, phase loss, unbalance % as a function of input voltage

International Controls & Measure 600V 3-Phase Monitor Universal

IICMC

AMP:

SPECIFICATIONS

AMP
10
Height
1-1/4 in
IsAcceptableImage
Length
3-1/4 in
UL Listed
No
Volts
190/600V
Width
3 in

Starting at
$58.78
EACH
  • QUANTITY