DESCRIPTION

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
  • Enclosed safety switch with external reset button
  • LED on terminal strip indicates system lockout
  • Replacement for popular competitive models
  • Solid state flame sensing circuit

International Controls & Measure AIntermittent Flame Sensing Ignition Device

IICM1503

AMP:

7.4

SPECIFICATIONS

AMP
7.4
Brand Model Compatibility
Carlin® 48245, Honeywell® R8184G1138, Honeywell® R8184G1427, Honeywell® R8184G4009, Honeywell® R8184G4025, Tempstar® 1147017, White-Rodgers™ 668-401
Height
2-7/20 in
Length
4-1/2 in
Type
Oil Primary
UL Listed
Yes
Volts
120/240V
Width
4 in

Starting at
$104.71
EACH
  • QUANTITY