DESCRIPTION

  • Integral short cycle protection
  • Strip heat, reversing valve outputs
  • Test pins reduce test time by 256X
  • Time and temperature control

International Controls & Measure Defrost Control Board Carrier CES0110063-00

IICM321C

Volts:

18-30V

SPECIFICATIONS

AMP
10, 20
Brand Model Compatibility
Carrier® 150-83-6A, Carrier® CES0110063-00, Carrier® CES0110063-01, Carrier® CES0110063-02, Carrier® CES0110063-02A, Carrier® CES0130024-01
Height
1-8/25 in
Length
5-1/2 in
Type
Defrost
UL Listed
No
Volts
18-30V
Width
3-1/2 in

Starting at
$89.7
EACH
  • QUANTITY

DOCUMENTS