DESCRIPTION

  • High installed base
  • Outdoor fan and reversing valve relay integrated into design
  • Replacement for Carrier CES0130024-00
  • Time and temperature control
  • Ultra low cost

International Controls & Measure Defrost Control Board for Carrier CES0130024-00

IICM322C

Volts:

18-30V

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Carrier® CES0130024-00
Height
1-8/25 in
Length
5-1/2 in
Type
Defrost
UL Listed
No
Volts
18-30V
Width
3-1/2 in

Starting at
$96.09
EACH
  • QUANTITY

DOCUMENTS