DESCRIPTION

  • Integral short cycle protection
  • Lost cost, time and temperature defrost
  • Replacement for Nordyne 621301A, 621579B, 621579C and 917178 controls
  • Strip heat, reversing valve outputs
  • Test pins reduce test time by 256X
  • Time and temperature control

International Controls & Measure Defrost Control Board for Nordyne 621301A and 621579B

IICM302C

Volts:

18-30V

SPECIFICATIONS

AMP
1
Brand Model Compatibility
ICM™ DFORB-AB1004, Nordyne 621301A, Nordyne 621579B, Nordyne 621579C, Nordyne 917178
Height
1 in
Length
2-3/4 in
Type
Defrost
UL Listed
No
Volts
18-30V
Width
3-1/2 in

Starting at
$109.19
EACH
  • QUANTITY

DOCUMENTS