DESCRIPTION

  • High installed base
  • Low cost, high performance
  • Outdoor fan and reversing valve relay integrated into design
  • Time and temperature control

International Controls & Measure Defrost Control Board for Trane 21C142827G01

IICM316C

Volts:

24/120/240V

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Trane® 21C142827G01, Trane® CNT1152, Trane® CNT1642
Height
1 in
Length
2-7/8 in
Type
Defrost
UL Listed
No
Volts
24/120/240V
Width
3-1/2 in

Starting at
$130.9
EACH
  • QUANTITY

DOCUMENTS