DESCRIPTION

  • Hold input tracks compressor run times
  • Replacement for OEM 621 controls
  • Stable pin post construction
  • Test pins reduce test time by 256X
  • Time and temperature control

International Controls & Measure Defrost Control Board Repair 20PLUS Brands

IICM300C

Volts:

30V

SPECIFICATIONS

Brand Model Compatibility
OEM 621 Controls
Height
1 in
Length
2-3/4 in
Volts
30V
Width
3-1/2 in

Starting at
$43.72
EACH
  • QUANTITY

DOCUMENTS