DESCRIPTION

  • Hold input accumulates actual compressor run times
  • Lost cost, time and temperature defrost
  • Replacement for Rheem 47-21776-06 controls
  • Sensor input for defrost terminate
  • Test pins reduce test time by 256X
  • Time and temperature control

International Controls & Measure Defrost Control Board Rheem 47-21776-06

IICM301C

Volts:

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Goettl® 305007, ICM™ DFOSP24A2, Rheem® 47-21776-06
Height
1 in
Length
2-87/100 in
Type
Defrost
UL Listed
No
Volts
18-30V
Width
3-1/2 in

Starting at
$42.44
EACH
  • QUANTITY

DOCUMENTS