DESCRIPTION

  • Low cost, high performance
  • Solid state replacement for Ranco E15 control
  • Time and temperature control
  • Uses NTC-type sensor

International Controls & Measure Defrost Control Ranco E-15 Avion Dft.100

IICM315C

Volts:

24/120/240V

SPECIFICATIONS

Brand Model Compatibility
International Controls & Measure Avion DFT100 and Ranco E-15 Controls
Height
1 in
Length
2-87/100 in
Volts
24/120/240V
Width
3-1/2 in

Starting at
$154.85
EACH
  • QUANTITY