Defrost Control Board
Defrost Control Board
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Time and temperature control
- Solid state replacement for Ranco E15 control
- Low cost, high performance
- Uses NTC-type sensor
Specifications
- AMP:
- 10, 20
- Control Board Type:
- Defrost
- Height:
- 1 in
- Length:
- 2-87/100 in
- Volts:
- 24/120/240V
- Width:
- 3-1/2 in