DESCRIPTION

  • Controls the circulating fan in heat pump, A/C and forced air systems
  • Dual function fan delay timer
  • Off delay: controls fan relay to purge ducts of residual air at the end of the heating/cooling cycle
  • On delay: allows air to reach the proper comfort level prior to energizing the fan

International Controls & Measure Fan Blower Control Board for Rheem 47-22827

IICM270C

Width:

5-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Rheem 47-22827
Volts
240V
Width
5-1/4 in

Starting at
$119.08
EACH
  • QUANTITY