DESCRIPTION

  • Cooling control module with fan delay
  • Includes electronic air cleaner output, high power relay output, DC output for fan relays and 1st stage of electric heater control
  • Integral low voltage terminal board with field thermostat wiring
  • Interlock circuitry prevents 2nd and 3rd stage electric heat energization without proper fan operation

International Controls & Measure Fan Blower Control Board

IICM272C

Volts:

18-30V

SPECIFICATIONS

AMP
10, 20
Brand Model Compatibility
Carrier® HK61GA001, Carrier® HK61GA003, Texas Instruments® 2FD-1
Height
1-3/5 in
Length
3-3/4 in
Type
Fan Blower
UL Listed
No
Volts
18-30V
Width
8 in

Starting at
$88.43
EACH
  • QUANTITY