DESCRIPTION

  • Adjustable blower off delay
  • Combines functionality of 2 boards into 1
  • Controls blower motor and inducer
  • For use with 24V standard thermostats
  • Microprocessor-based precision

International Controls & Measure Fan Blower for Carrier HH84AA017 Control Board

IICM278C

Volts:

30V

SPECIFICATIONS

Brand Model Compatibility
Carrier HH84AA017 Control Board
Height
2 in
Length
5-1/2 in
UL Listed
No
Volts
30V
Width
4-1/2 in

Starting at
$199.56
EACH
  • QUANTITY