DESCRIPTION

  • Diagnostic fault codes for simple troubleshooting
  • Form, fit and functional replacement board for Goodman, Janitrol, TI, White-Rodgers and UTEC
  • Functions with all 24 VAC thermostats
  • Microprocessor based design for precise timing
  • Replacement for OEM models including Goodman B18099-xx series control boards
  • Twining compatible with another ICM280

International Controls & Measure Furnace Control Board for Goodman B18099-13S

IICM280

Width:

5-3/4 in

SPECIFICATIONS

Brand Model Compatibility
OEM Models Including Goodman B18099-XX Series Control Boards
Height
1 in
Length
4-3/4 in
Volts
120V
Width
5-3/4 in

Starting at
$167.94
EACH
  • QUANTITY