Furnace Control Board
Furnace Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls blower motor and inducer
- Monitors timing and gas valves
- Microprocessor based
Specifications
- AMP:
- 10, 30
- Brand Model Compatibility:
- Goodman Furnaces
- Control Board Type:
- Furnace
- Height:
- 1 in
- Length:
- 3-7/8 in
- UL Listed:
- No
- Volts:
- 24/120V
- Width:
- 4-3/4 in