DESCRIPTION

  • Controls the gas valve, inducer draft motor, circulating blower and hot surface igniter
  • Diagnostic LEDs aid in testing and troubleshooting
  • Low cost, form, fit and functional replacement for Goodman's popular PCBBF112S or B1809926S control board
  • Microprocessor based precision
  • Monitors system pressure and limit switches
  • Twinning compatible with another ICM286 control boards

International Controls & Measure Furnace Control Board Goodman B18099-26S

IICM286

Volts:

120/240V

SPECIFICATIONS

AMP
20, 30
Brand Model Compatibility
Goodman® 0130F00005S, Goodman® B1809926S, Goodman® PCBBF112S
Height
1 in
Length
4-1/2 in
Type
Furnace
UL Listed
No
Volts
120/240V
Width
6 in

Starting at
$87.79
EACH
  • QUANTITY