Furnace Control Board Replacement for Goodman

You last purchased this on
 
ICM Controls

Furnace Control Board Replacement for Goodman

This product requires certification to purchase.
Brand image
You last purchased this on
 
ICM Controls

Furnace Control Board Replacement for Goodman

  • Fast #
  • Part #IICM286
  • Item #4318149
  • Manufacturer Part #ICM286
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Controls the gas valve, inducer draft motor, circulating blower and hot surface igniter
  • Monitors system pressure and limit switches
  • Low cost, form, fit and functional replacement for Goodman's popular PCBBF112S or B1809926S control board
  • Diagnostic LEDs aid in testing and troubleshooting
  • Twinning compatible with another ICM286 control boards
  • Microprocessor based precision
  • Requires Certification

Specifications

AMP:
20, 30
Brand Model Compatibility:
Goodman PCBBF112S Furnace Control
Control Board Type:
Ignition & Furnace
Height:
1 in
Length:
4-1/2 in
Product Type:
Furnace
UL Listed:
No
Volts:
120/240V
Width:
6 in