DESCRIPTION

  • Compatible with LP or natural gas
  • Controls combustion, blower and indoor fan motors, spark igniter, and the gas valve
  • Direct spark ignition control board
  • Low cost form, fit and function replacement
  • Microprocessor based
  • Monitors timing, trial for ignition, flame sensing and lockout
  • Replacement for Carrier LH33WP003/3A control boards

International Controls & Measure Furnace Control Board

IICM291

Width:

7 in

SPECIFICATIONS

Brand Model Compatibility
Carrier LH33WP003 and LH33WP003A
Height
1-7/8 in
Length
5 in
UL Listed
No
Volts
208/230V
Width
7 in

Starting at
$308.13
EACH
  • QUANTITY