DESCRIPTION

  • Compatible with LP or natural gas
  • Control inducer motors, air cleaner, humidifier, spark igniter and the gas valve
  • Direct spark ignition control
  • LED indication for status and fault codes to aid in troubleshooting
  • Low cost, form, fit and functional replacement for Rheem 62-24140-04 control boards
  • Microprocessor based
  • Monitors timing, trial for ignition, system switches, flame sensing, and lockout

International Controls & Measure Furnace Control Board

IICM292

Width:

6-3/4 in

SPECIFICATIONS

Brand Model Compatibility
Rheem 62-24140-04
Height
2-1/2 in
Length
5-3/4 in
UL Listed
No
Volts
115V
Width
6-3/4 in

Starting at
$236.92
EACH
  • QUANTITY