DESCRIPTION

  • Controls up to 3 refrigerant circuits
  • Eliminates overshoots common to on/off and pressure switch controls
  • For use with A/C and heat pumps applications
  • Hard start, low temperature cutoff, isolated 24 VAC supply
  • Helps prevent evaporator freeze-ups, low pressure cut outs, and liquid-slugged compressors in low ambient conditions
  • Integral heat pump bypass circuitry allows electronic bypass of speed control

International Controls & Measure Low Ambient Kit with Heat Pump Options

IICM325HNC

Width:

3-1/4 in

SPECIFICATIONS

AMP
10
Brand Model Compatibility
ACT FM2000, Hoffman 800, Hoffman 800A, Hoffman 800AA, Hoffman 814-50, Hoffman 816-10, Ranco E31Series
Height
1-3/4 in
Length
4-3/4 in
Type
Low Ambient
UL Listed
No
Volts
120-480V
Width
3-1/4 in

Starting at
$199.56
EACH
  • QUANTITY