106 MFD 90-277V Hard Start Capacitor
Rapid Start® 106 MFD 90-277V Hard Start Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ensures precise starts
- Not affected by ambient temperature
- Increases torque up to 500%
- Dual voltage operation
- Recycles in less than 1 second
Specifications
- Brand Model Compatibility:
- Supco® SPP5E, Supco® SPP6E
- Capacitor Type:
- Hard Start
- Collection:
- Rapid Start®
- Horsepower:
- 1/12 hp-5 hp
- MFD Rating -:
- 106 mfd
- Origin:
- Global
- Size:
- .55 oz
- UL Listed:
- Yes
- Volts:
- 90-277V