DESCRIPTION

  • Adjustable anti-short cycle time delay
  • Adjustable voltage set point
  • Constantly monitors line voltage and protects single phase equipment against low and high voltage conditions
  • Control voltage: 24-240V
  • Easy view, backlit digital display
  • Heavy duty SPDT relay output
  • Rapid short cycling due to voltage fault or power interruption
  • Universal control voltage input for integrating a thermostat

International Controls & Measure Single Phase Digital Line Motor

IICM492C

Volts:

SPECIFICATIONS

Height
1-1/4 in
Length
2 in
Volts
80-300VAC
Width
2 in

Starting at
$111.49
EACH
  • QUANTITY