DESCRIPTION

  • For use against lightning power surges, voltage surges from air conditioners, generators, motors, and more
  • Limited lifetime protection warranty
  • Low cost, high performance
  • NEMA type 3R waterproof metal enclosure
  • UL listed, type 2 device

International Controls & Measure Single Phase Surge Protector

IICM517

Volts:

120/240 VAC

SPECIFICATIONS

Depth
2-4/25 in
Height
2-4/25 in
Length
5 in
NEMA Specifications
NEMA 3R
UL Listed
Yes
Volts
120/240 VAC
Width
2-39/50 in

Starting at
$91.3
EACH
  • QUANTITY