DESCRIPTION

  • Diagnostic LEDs aid in testing and troubleshooting
  • For gas fired, furnaces, boilers and other heating appliances
  • Replacement HIS control for Honeywell, Robertshaw and White Rodgers™
  • Single/dual rod sensing capabilities
  • Switch selectable lockout times, ignition trials
  • Works with both natural and LP systems

International Controls & Measure Universal Gas Igniter Control Honeywell S8910U

IICM283

Volts:

120V

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Honeywell® S8610U, Robertshaw®, White-Rodgers™
Fuel Type
LP Gas, Natural Gas
Height
1-5/8 in
Length
4 in
Type
Universal Gas Ignition Control
Volts
120V
Width
5-3/8 in

Starting at
$211.05
EACH
  • QUANTITY