Hot Surface Ignition Control Board
Hot Surface Ignition Control Board
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single/dual rod sensing capabilities
- For gas fired, furnaces, boilers and other heating appliances
- Replacement HIS control for Honeywell, Robertshaw and White Rodgers™
- Diagnostic LEDs aid in testing and troubleshooting
- Works with both natural and LP systems
- Switch selectable lockout times, ignition trials
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Honeywell S8610U Pilot, Robertshaw, White-Rodgers
- Control Board Type:
- Ignition
- Height:
- 1-5/8 in
- Length:
- 4 in
- Type:
- IICM283
- Volts:
- 24V
- Width:
- 5-3/8 in