International Imaging Materials

4-33/100 in. x 984 ft. Thermal Transfer Ribbon in Black (Case of 24 Rolls)

Part #IZ11030s11  |  Manufacturer Part #Z11030S11

Length:

984 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 4-1/2" x 984'
  • Color: Black

Specifications

Color Finish: Black

Length: 984 ft

Material: Paper

Package Quantity: Case of 24 Rolls

Product Type: Transfer Ribbon

Width: 4-33/100 in