Inoculum 50 Capsule

You last purchased this on
 
International Laboratory USA

Polyseed® Inoculum 50 Capsule

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Laboratory USA

Polyseed® Inoculum 50 Capsule

  • Fast #
  • Part #IP110
  • Item #4934705
  • Manufacturer Part #P-110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polyseed is suitable for use in accordance with Standard Methods for the Examination of Water and Wastewater
  • EPA compliant
  • Specialized blend of microbial cultures provides a uniform standard for degradation of industrial and municipal wastes in BOD testing
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Polyseed®
EPA Compliant:
Yes
NSF Certified:
No
Package Quantity:
Pack of 50
Product Type:
Inoculum
Size:
50 Capsule
UL Listed:
No