22 x 16 x 5 in. Kraft Corrugated Regular Slotted Carton with 44ECT
22 x 16 x 5 in. Kraft Corrugated Regular Slotted Carton with 44ECT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Corrugated Strength:
- 44 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 5 in
- Length:
- 22 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Type:
- T610678
- UL Listed:
- No
- Width:
- 16 in