DESCRIPTION

International Protective Coating 2 x 2 ft. Firestop Mineral Wool

IMW24

Length:

SPECIFICATIONS

Height
2 ft
Length
4 ft
Material
Wool
Width
2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY