1/4 x 1/4 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
International Tool Manufacturing

1/4 x 1/4 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Tool Manufacturing

1/4 x 1/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #I715S20014
  • Item #4512681
  • Manufacturer Part #715S20014
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
18 in
Length:
20 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
1/4 in
Shank Style:
SDS-Plus