International Tool Manufacturing
1/4 x 1/4 x 1/4 in. Straight Jobber 1 Piece
Part #I206US1664 | Item #2397814 | Manufacturer Part #206US1664
Call for Pricing
Shank Size:
How to get it:
Product Details
Documents
Specifications
Bit Diameter: 1/4 in
Bit Sizes: 1/4 in
Drill Bit Type: Jobber
Length: 4 in
Magnetic: No
Material: Cast Iron, Stainless Steel, Steel
Number Of Pieces: 1 Piece
Product Type: Jobber Bit
Shank Size: 1/4 in
Shank Style: Straight