15 in. Natural Cable Tie

You last purchased this on
 
International Tool Manufacturing

15 in. Natural Cable Tie

This product requires certification to purchase.
You last purchased this on
 
International Tool Manufacturing

15 in. Natural Cable Tie

  • Fast #
  • Part #MMRIMS0108C
  • Item #4512686
  • Manufacturer Part #MS0108-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Length:
15 in
Material:
Plastic
Material Type:
Nylon
Tensile Strength:
50 lbs