International Tool Manufacturing
1/8 x 1/8 x 1/8 in. Straight Jobber 12 Piece
Part #I206US0864 | Item #2397835 | Manufacturer Part #206US0864
Call for Pricing
Shank Size:
How to get it:
Product Details
Documents
Specifications
Bit Diameter: 1/8 in
Bit Sizes: 1/8 in
Drill Bit Type: Jobber
Length: 2-3/4 in
Magnetic: No
Material: Cast Iron, Stainless Steel, Steel
Number Of Pieces: 12 Piece
Product Type: Jobber Bit
Shank Size: 1/8 in
Shank Style: Straight