23/32 x 23/32 x 1/2 in. Straight Twist 1 Piece

You last purchased this on
 
International Tool Manufacturing

23/32 x 23/32 x 1/2 in. Straight Twist 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Tool Manufacturing

23/32 x 23/32 x 1/2 in. Straight Twist 1 Piece

  • Fast #
  • Part #I201SD4664
  • Item #4513610
  • Manufacturer Part #201SD4664
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
23/32 in
Bit Sizes:
23/32 in
Coating:
Black Oxide
Drill Bit Type:
Twist
Length:
6 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Twist Bit
Shank Size:
1/2 in
Shank Style:
Straight