3/8 in. Nut Driver
3/8 in. Nut Driver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3/8 in
- Drill Bit Type:
- Driver
- Drive Size:
- 3/8 in
- GSA Approved:
- No
- Length:
- 2-1/8 in
- Magnetic:
- Yes
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver