8 in. Cable Tie in Black (Bag of 100)
8 in. Cable Tie in Black (Bag of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/8 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Bag of 100
- Tensile Strength:
- 50 lbs/inch