12 V 6 7/8 in. Width Marine Deep Cycle Battery

You last purchased this on
 
Interstate Batteries

12 V 6 7/8 in. Width Marine Deep Cycle Battery

This product requires certification to purchase.
You last purchased this on
 
Interstate Batteries

12 V 6 7/8 in. Width Marine Deep Cycle Battery

  • Fast #
  • Part #IHD24DP
  • Item #1284432
  • Manufacturer Part #HD-24DP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12 months warranty
  • 405 cold cranking amps (CCA)
  • Group size 24M
  • 100 reserve capacity (RC)@25 amps
  • Requires Certification

Documents


Specifications

AMP:
25, 405
Battery Size:
12V
Height:
9-1/2 in
Length:
11 in
Width:
6-7/8 in