DESCRIPTION

Interstate Plastic 20 ft. SDR 11 Plastic Pressure Pipe

PE3408H20FT

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1-1/4 in
Schedule Class
SDR 11