100m x 72mm 1.9ml Medium Grade Hot Melt Clear Seal Tape
100m x 72mm 1.9ml Medium Grade Hot Melt Clear Seal Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manual or automatic box sealing, package repair, and bundling
- Medium weight hot melt carton sealing tape
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Seal Tape
- Size:
- 2-21/25 in x 100 m
- Temperature Range:
- -10 to 140 Deg F
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 1.9 mil
- Width:
- 2-21/25 in