Intertape Polymer Group
1500 ft. x 15 in. 80 ga Cast Stretch Film
Part #IHF203150000 | Item #5051464 | Manufacturer Part #HF2031500-00
Call for Pricing
Length:
1500 ftHow to get it:
Product Details
- Exceptional elongation provides you with the economy and value you need
- Good puncture resistance ensures that you canwrap irregular loads
- IPG’s cast stretch film features “quiet unwind” andsecure cling, eliminating the distracting noise many films generate
- Superior optics means your product will be easily recognized and can be electronically scanned in the distribution process
Specifications
Color Finish: Clear
Color Finish Category: Clear
Length: 1500 ft
Material: Plastic
Width: 15 in