Intertape Polymer Group
54.8m x 72mm Duct Tape in Silver
Part #I78750 | Item #5051466 | Manufacturer Part #78750
Call for Pricing
Width:
72 mmHow to get it:
Product Details
- General grade duct tape
- All-purpose
Documents
Specifications
Color Finish: Silver
Length: 54.8 m
Material: Plastic
Material Type: Polyethylene
Product Type: Duct Tape
Temperature Range: 32 Deg F to 160 Deg F
Thickness: 9 mil
Width: 72 mm