12 x 12 in. Economy Wash Cloth in White (60 Pack)

Part #I100653  |  Item #7460137  |  Manufacturer Part #100653

Call for Pricing per PACK

Width:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic washcloth
  • 100% Cotton
  • Cam border
  • Color: White
  • Size: 12" x 12"
  • 0.75 lbs./dz

Specifications

ADA Compliant: No

Color Finish: White

Length: 12 in

Package Quantity: Pack of 60

Width: 12 in