15 x 25 in. Hand Towel in White (Pack of 12)

You last purchased this on
 
Intralin

15 x 25 in. Hand Towel in White (Pack of 12)

This product requires certification to purchase.
You last purchased this on
 
Intralin

15 x 25 in. Hand Towel in White (Pack of 12)

  • Fast #
  • Part #I100687
  • Item #7460457
  • Manufacturer Part #100687
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cam Border
  • Color: White
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
25 in
Material:
Cotton
Package Quantity:
Pack of 12
Product Type:
Hand Towel
Width:
15 in