27 x 54 in. 17 lb. Cotton Bath Cloth in White (Case of 36)

You last purchased this on
 
Intralin

27 x 54 in. 17 lb. Cotton Bath Cloth in White (Case of 36)

This product requires certification to purchase.
You last purchased this on
 
Intralin

27 x 54 in. 17 lb. Cotton Bath Cloth in White (Case of 36)

  • Fast #
  • Part #I105914
  • Item #7460173
  • Manufacturer Part #105914
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% Cotton
  • Color: White
  • Diamond Crown bath towel
  • Size: 27" x 54"
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
54 in
Material:
Cotton
Package Quantity:
Case of 36
Product Type:
Bath Cloth
Weight:
17 lb
Width:
27 in