74 x 96 in. Thermal Blanket in White (Case of 12)
Sheffield 74 x 96 in. Thermal Blanket in White (Case of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tightly woven to eliminate snags and pulls
- Heavier weight for warmth and durability
- 100% cotton
- Size: 74 x 96"
- Color: White
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Sheffield
- Color Finish Name:
- White
- Length:
- 96 in
- Material:
- Cotton
- Product Type:
- Blanket
- Weight:
- 3.9 lb
- Width:
- 74 in