4 x 40 x 40 in. Rainstore Cellulose
4 x 40 x 40 in. Rainstore Cellulose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy load capacity above chamber
- Maximum excavation to storage efficiency
- Rainstore3 is a structure of thin-walled cylindrical columns injection molded of recycled resins of either high impact polypropylene (HIPP), or high density polyethylene (HDPE) plastic for strength, durability, and green industry benefit
- Modular for design flexibility
- Rapid installation
- Simple and low cost liner materials
- Large surface area for rapid exfiltration
Specifications
- Diameter - Inside 1:
- 4 in
- Height:
- 4 in
- Length:
- 40 in
- Material:
- Plastic
- Width:
- 40 in