3 x 1 in. Grooved x FIPS Schedule 10 Carbon Steel Drain Cap
3 x 1 in. Grooved x FIPS Schedule 10 Carbon Steel Drain Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Drain
- Clean Bagged:
- No
- End Connection 1:
- Grooved
- End Connection 2:
- FIPS
- End Connections:
- Grooved x FIPS
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3 in x 1 in
- Fitting Type:
- Reducer
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- 10
- UL Listed:
- Yes
- Weight:
- 1.6 lb